X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A4142600020 "Yorkville" Toilet Tank Part

Item: A4142600020
Finish: White
Online Availability: Available for immediate shipment

List Price: $417.00

Price: $349.70 (Pricing is for White)



Details and Dimensions

Height 13-3/4"
Width 20-1/2"
Length 9"
Construction Vitreous China
Features Toilet Tank Only, Low-Consumption 1.6 GPF, EverClean Surface, Left-Side Mounted Chrome Trip Lever
Flush Type Pressure Flush
ADA Compliant Yes