X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A4142016020 "Yorkville" Toilet Tank Part

Item: A4142016020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 14-1/4"
Width 20-1/2"
Length 9"
Construction Vitreous China
Features Toilet Tank Only, Low-Consumption 1.6 GPF, EverClean Surface, Close-Coupled Flushometer Tank, Speed Connect Coupling System, Left-Side Mounted Chrome Trip Lever
Flush Type Pressure Flush
Weight 44 lbs
ADA Compliant Yes
CEC Approved No