X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A3875509002 "Colony Soft" 8'' Widespread Bathroom Sink Faucet

Item: A3875509002
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8'' Centers
Spout Height 2"
Spout Reach 4-1/2"
Overall Height 3-1/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-3/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes 50/50 Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense