X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A3575068CK2020 "Green Tea" 72" x 42" Air Tub

Item: A3575068CK2020
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 42 x 21
Length 72"
Width 42"
Depth 21"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 79
Control Type Electronic
Number Of Speeds Variable Speed
Drain Included No
Drain Location Reversible
Heater Included Yes
Construction Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean System
Includes Chromatherapy