X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A3573048WC020 "Green Tea" 72" x 36" Whirlpool Bath

Item: A3573048WC020
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 36 x 21
Length 72"
Width 36"
Depth 21"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 66
Number of Jets 12
Control Type Electronic
Drain Location Reversible
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Eco Silent Noise Reduction
Ever Clean