X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A3572068C020 "Green Tea" 66" Air Tub

Item: A3572068C020
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $3,785.00

Price: $3,168.05 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 66 x 36 x 21
Length 66"
Width 32"
Depth 21"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 59
Control Type Electronic
Number Of Speeds Variable Speed
Drain Included No
Drain Location Reversible
Heater Included Yes
Construction Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean System