X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A3571068CK2020 "Green Tea" 60'' x 36'' Air Tub

Item: A3571068CK2020
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $4,482.00

Price: $3,751.44 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 60 x 36 x 21
Length 60"
Width 36"
Depth 21"
Height to Overflow 16"
Maximum Water Capacity (Gallons) 52
Number of Jets 8
Adjustable Jets Yes
Control Type Electronic
Number Of Speeds Single Speed
Drain Included No
Drain Location Reversible
Construction Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean System
Includes Chromatherapy