X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A3475501002 "Colony Soft" Vertical Spray Bidet Faucet

Item: A3475501002
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $613.00

Price: $514.92 (Pricing is for Chrome)



Details and Dimensions

Bidet Faucet Type Vertical Spray
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
Vacuum Breaker Yes
ADA Compliant Yes
Shown With Metal Lever Handles
Includes Speed Connect Metal Pop-Up
Faucet Hole Configuration 4-Hole
Includes Metal Pop-Up Drain Yes