X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A3375502002 "Colony Soft" Three Handle Tub & Shower Faucet

Item: A3375502002
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Three Handle
Rough In Valve Included Yes
Shower Head Diameter 3"
Shower Arm Length 6-1/2"
Shower Head Type Single Function
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 3 Handle
Spout Reach 4-3/4"
Flow Rate (GPM) 2.5
Construction Brass
Diverter Location Spout
Drain Included No
Connection Size 1/2'' NPT
Shown With Metal Lever Handles
Includes Slip-On Tub Spout
CEC Approved No