Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

American Standard A3180016020 "Townsend" Toilet Bowl Part

Item: A3180016020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 16-1/2"
Width 14"
Length 25-3/8"
Construction Vitreous China
Features Toilet Bowl Only
Bowl Type Round bowl
Flush Type Gravity Flush
Weight 70 lbs
ADA Compliant Yes