X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A3121016020 "Champion" Toilet Bowl Part

Item: A3121016020
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15-1/4"
Width 14"
Length 24-5/8"
Construction Vitreous China
Features Toilet Bowl Only
Bowl Type Elongated bowl
Flush Type Gravity Flush
Weight 76 lbs