X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2988813020 "Cadet 3" Two Piece Toilet

Item: A2988813020
Finish: White
Online Availability: Available for immediate shipment

List Price: $503.00

Price: $355.63



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Round bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
Width 15-3/4"
Water Depth From Rim 9'' x 8''
Flush Type Gravity Flush
Flush Technology Cadet 3
Flush Valve Size 3"
Gallons Per Flush 1.2/
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Right Front
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Eco Friendly Water Sense
Features EverClean
PowerWash
Includes 2 Color Matched Bolt Hole Covers, Slow Close Seat
Height 30-3/4"
Length 28-1/4"
Overall Size 28-1/4'' x 15-3/4'' x 30-3/4''