Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2941168C020 "Studio" 72" x 36" Air Tub

Item: A2941168C020
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 72 x 36 x 22-1/2
Length 72"
Width 36"
Depth 22-1/2"
Height to Overflow 17-3/4"
Maximum Water Capacity (Gallons) 89
Control Type Touch Pad
Number Of Speeds Variable Speed
Drain Included No
Drain Location Right
Pump Location Left
Heater Included Yes
Construction Acrylic
Tile Flange Yes
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean