X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2940068CK2D2020 "Studio" 72" x 36" Air Tub

Item: A2940068CK2D2020
Finish: White
Online Availability: Please call for availability.

List Price: $4,760.00

Price: $4,024.30 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 36 x 22-1/2
Length 72"
Width 36"
Depth 22-1/2"
Height to Overflow 17-3/4"
Maximum Water Capacity (Gallons) 89
Control Type Electronic
Number Of Speeds Variable Speed
Drain Included No
Drain Location Reversible
Heater Included Yes
Construction Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features 2'' Profile, Ever Clean
Includes Chromatherapy