X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2939168CK2020 "Studio" 66" Air Tub

Item: A2939168CK2020
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 66 x 36 x 22-1/2
Length 66"
Width 36"
Depth 22-1/2"
Height to Overflow 17-3/4"
Maximum Water Capacity (Gallons) 80
Control Type Electronic
Number Of Speeds Variable Speed
Drain Included No
Drain Location Right
Heater Included Yes
Construction Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean System
Includes Chromatherapy