X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2935268CK2020 "Studio" 60'' x 36'' Air Tub

Item: A2935268CK2020
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 36 x 22-1/2
Length 60"
Width 36"
Depth 22-1/2"
Height to Overflow 17-3/4"
Maximum Water Capacity (Gallons) 71
Control Type Electronic
Number Of Speeds Variable Speed
Drain Included No
Drain Location Right
Heater Included Yes
Construction Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean System
Includes Chromatherapy