X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2932068CD4020 "Studio" 60'' x 32''

Item: A2932068CD4020
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 32 x 22-1/2
Length 60"
Width 32"
Depth 22-1/2"
Height to Overflow 17-3/4"
Maximum Water Capacity (Gallons) 59
Control Type Electronic
Number Of Speeds Variable Speed
Drain Included No
Drain Location Reversible
Heater Included Yes
Construction Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features 4'' Profile
Includes Ever Clean