X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2932068CD0020 "Studio" 60'' x 32'' Air Tub

Item: A2932068CD0020
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 32 x 22-1/2
Length 60"
Width 32"
Depth 22-1/2"
Height to Overflow 17-3/4"
Maximum Water Capacity (Gallons) 59
Control Type Electronic
Number Of Speeds Variable Speed
Drain Included No
Drain Location Reversible
Heater Included Yes
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Zero Edge Profile
Includes Ever Clean