X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2891200020 "Boulevard" One Piece Toilet

Item: A2891200020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height No
Width 14-1/2"
Water Depth From Rim 9'' x 8''
Flush Type Gravity Flush
Flush Technology Siphon Action
Flush Valve Size 3"
Gallons Per Flush 1.1 or 1.6
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Top
Trip Lever Finish Polished Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Water Sense
Features EverClean
Includes Duroplast Slow Close Quick Release Toilet Seat, Two Color-Matched Bolt Hole Covers
Additional Information PowerWash Rim Scrub Bowl
CEC Approved Yes
Height 30-7/8"
Length 29-3/4"
Overall Size 29-3/4'' x 14-1/2'' x 30-1/2''