X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2795204020 "Cadet 3" Two Piece Toilet

Item: A2795204020
Finish: White
Online Availability: Available for immediate shipment

List Price: $543.00

Price: $383.91



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Round bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
Width 15-3/4"
Water Depth From Rim 9'' x 8''
Flush Type Gravity Flush
Flush Technology Cadet 3
Flush Valve Size 3"
Gallons Per Flush 1.1 or 1.6
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Top
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Vitreous China
Installation Hardware Included Yes
Eco Friendly Water Sense
Features EverClean
PowerWash
Includes 2 Color Matched Bolt Hole Covers, Duroplast Slow Close Seat
Height 30-7/8"
Length 28-1/4"
Overall Size 28-1/4'' x 15-3/4'' x 30-7/8''