X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2794204020 "Studio" Two Piece Toilet

Item: A2794204020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height Yes
Width 15-3/4"
Water Depth From Rim 9'' x 8''
Flush Type Gravity Flush
Flush Technology Cadet 3
Flush Valve Size 3"
Gallons Per Flush 1.1 or 1.6
Rough In Dimension 12"
Trip Lever Included Yes
Trip Lever Placement Top
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Skirted
Construction Vitreous China
Installation Hardware Included Yes
Eco Friendly Water Sense
Features EverClean
Dual Flush - 1.1 GPF
PowerWash
Includes 2 Color Matched Bolt Hole Covers
Overall Size 30-1/4'' x 15-3/4'' x 30-7/8''