X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2776118W020 "Cadet" 60'' x 32'' Whirlpool Bath

Item: A2776118W020
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 20
Length 60"
Width 32"
Depth 20"
Height to Overflow 14-1/2"
Maximum Water Capacity (Gallons) 54
Number of Jets 8
Adjustable Jets Yes
Drain Location Right
Pump Horsepower 1.5 HP
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Right Hand Outlet, Everclean System, Form-Fitted Backrest, Dual Molded Armrests, Deck-Mounted Air Switch, Two Silent Air Volume Controls, Integral 3-Sided Tile/Water Retention Flange
Integral Skirt/Apron Yes