X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2776102020 "Cadet" 60'' x 32''

Item: A2776102020
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 59-7/8 x 32 x 20
Length 59-7/8"
Width 32"
Depth 20"
Height to Overflow 14-1/2"
Maximum Water Capacity (Gallons) 55
Drain Included No
Drain Location Right
Construction Acrylic
Tile Flange Yes
Slip Resistant Surface Yes