X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2775002020 "Cadet" 60" Corner Soaking Tub

Item: A2775002020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Corner
Overall Size 60 x 60 x 60 x 19-3/4
Length 60"
Width 60"
Depth 19-3/4"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 75
Drain Included No
Drain Location Center
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes