X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2775018W020 "Cadet" 60" Corner Whirlpool Bath

Item: A2775018W020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Tub Installation Type Corner
Overall Size 60 x 60 x 19-3/4
Length 60"
Width 60"
Depth 19-3/4"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 75
Number of Jets 8
Drain Location Center
Pump Horsepower 2.1 HP
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Corner Drop-In, Dual Backrest Positions, Molded-In Armrests, Two Silent Air Volume Controls, Quick Connect Safe-T-Heater, Pre-Leveled Tub Bottom