X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2774018W020 "Cadet" 72" x 42" Whirlpool Bath

Item: A2774018W020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 42 x 19-3/4
Length 72"
Width 42"
Depth 19-3/4"
Height to Overflow 13"
Maximum Water Capacity (Gallons) 82
Number of Jets 2
Adjustable Jets Yes
Number Of Speeds Single Speed
Drain Location Reversible
Pump Horsepower 2.0 HP
Heater Included No
Construction Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V