X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2773018W020 "Cadet" 72" x 36" Whirlpool Bath

Item: A2773018W020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 35-3/4 x 19-3/4
Length 72"
Width 35-3/4"
Depth 19-3/4"
Height to Overflow 13-1/2"
Maximum Water Capacity (Gallons) 78
Number of Jets 8
Adjustable Jets Yes
Control Type Deck-mounted air switch On/Off
Drain Location Reversible
Pump Horsepower 2.1 HP
Heater Included No
Construction Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean