X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2773002020 "Cadet" 72" X 36" Soaking Tub

Item: A2773002020
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 35-3/4 x 19-3/4
Length 72"
Width 35-3/4"
Depth 19-3/4"
Height to Overflow 13-1/2"
Maximum Water Capacity (Gallons) 78
Drain Included No
Drain Location Reversible
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes