X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2772018W020 "Cadet" 60'' x 42'' Whirlpool Bath

Item: A2772018W020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 42 x 19-3/4
Length 60"
Width 42"
Depth 19-3/4"
Height to Overflow 13-1/4"
Maximum Water Capacity (Gallons) 63
Number of Jets 8
Adjustable Jets Yes
Drain Location Reversible
Pump Horsepower 1.5 HP
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V