X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2771VC020 "Evolution" 60'' x 36'' Whirlpool Bath

Item: A2771VC020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 36 x 21-1/2
Length 60"
Width 36"
Depth 21-1/2"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 87
Number of Jets 8
Adjustable Jets Yes
Drain Location Reversible
Pump Horsepower 1.4 HP
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features EverClean System, Form-Fitted Backrest and Molded-In Armrests, Two Silent Air Volume Controls, Self Leveling Feet
View Similar Products