X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2771V068C020 "Evolution" 60'' x 36'' Air Tub

Item: A2771V068C020
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 60 x 36 x 19-3/4
Length 60"
Width 36"
Depth 19-3/4"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 87
Number of Jets 8
Adjustable Jets Yes
Control Type Two silent air volume controls
Number Of Speeds Variable Speed
Weight 75 lbs
Drain Included No
Drain Location Reversible
Pump Horsepower 1.4 HP
Pump Amps 9.7
Pump Voltage 120
Construction Acrylic
Slip Resistant Surface Non-Skid
Hard Wire Service Required Yes
Features EverClean System, Variable Speed Air Blower With Heater, Automatic Purge with Timer