X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2771018W020 "Cadet" 60'' x 36'' Whirlpool Bath

Item: A2771018W020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 36'' x 19-3/4''
Length 60"
Width 36"
Depth 19-3/4"
Height to Overflow 13-1/4"
Maximum Water Capacity (Gallons) 59
Number of Jets 6
Control Type Electronic
Drain Location Reversible
Pump Horsepower 1.5 HP
Heater Included No
Construction Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V