X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2771002020 "Cadet" 60'' x 36'' Soaking Tub

Item: A2771002020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 36 x 19-3/4
Length 60"
Width 36"
Depth 19-3/4"
Height to Overflow 13-1/4"
Maximum Water Capacity (Gallons) 59
Drain Included No
Drain Location Reversible
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes