X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2770018W020 "Cadet" 60'' x 32'' Whirlpool Bath

Item: A2770018W020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 59-1/2 x 31-3/4 x 19-3/4
Length 59-1/2"
Width 31-3/4"
Depth 19-3/4"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 54
Number of Jets 8
Adjustable Jets Yes
Drain Location Reversible
Pump Horsepower 1.25 HP
Heater Included No
Construction Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V