X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2748068C020 "Town Square" 60'' x 32'' Air Tub

Item: A2748068C020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Tub Installation Type Drop In
Overall Size 59-1/2 x 41-5/8 x 23
Length 59-1/2"
Width 41-5/8"
Depth 23"
Height to Overflow 12-1/2"
Maximum Water Capacity (Gallons) 60
Control Type Electronic
Number Of Speeds Variable Speed
Drain Included No
Drain Location Center
Heater Included Yes
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean System