X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2748048WCK2020 "Town Square" 60'' x 42''

Item: A2748048WCK2020
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $4,063.00

Price: $3,435.05 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 42 x 23
Length 60"
Width 42"
Depth 23"
Height to Overflow 12-1/2"
Maximum Water Capacity (Gallons) 60
Number of Jets 8
Control Type Electronic
Drain Location Center
Heater Included No
Construction Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Eco Silent Noise Reduction
Ever Clean
Includes Chromatherapy