X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2748018WC020 "Town Square" 60'' x 42'' Whirlpool Bath

Item: A2748018WC020
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 59-1/2 x 41-5/8 x 23
Length 59-1/2"
Width 41-5/8"
Depth 23"
Height to Overflow 12-1/2"
Maximum Water Capacity (Gallons) 60
Number of Jets 8
Control Type Electronic
Drain Location Center
Heater Included No
Construction Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean