X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2748002020 "Town Square" 60'' x 42'' Soaking Tub

Item: A2748002020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 59-3/4 x 41-3/4 x 23
Length 59-3/4"
Width 41-3/4"
Depth 23"
Height to Overflow 12-1/2"
Maximum Water Capacity (Gallons) 60
Drain Included No
Drain Location Reversible
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes