X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2742448WCK2020 "Town Square" 72" x 42" Whirlpool Bath

Item: A2742448WCK2020
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 42 x 22
Length 72"
Width 42"
Depth 22"
Height to Overflow 14-1/4"
Maximum Water Capacity (Gallons) 69
Number of Jets 6
Control Type Electronic
Drain Location Center
Heater Included Yes
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean
Eco Silent Noise Reduction
Includes Chromatherapy