X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2742068CK2020 "Town Square" 72" x 42" Air Tub

Item: A2742068CK2020
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 71-1/2 x 41-3/4 x 22
Length 71-1/2"
Width 41-3/4"
Depth 22"
Height to Overflow 14-1/4"
Maximum Water Capacity (Gallons) 69
Control Type Two silent air volume controls
Number Of Speeds Single Speed
Drain Included No
Drain Location Center
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean System
Includes Chromatherapy