X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2742048WC020 "Town Square" 72" x 42" Whirlpool Bath

Item: A2742048WC020
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Tub Installation Type Drop In
Overall Size 71-1/2 x 41-3/4 x 22
Length 71-1/2"
Width 41-3/4"
Depth 22"
Height to Overflow 14-1/4"
Maximum Water Capacity (Gallons) 69
Number of Jets 8
Control Type Electronic
Drain Location Center
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Eco Silent Noise Reduction
Ever Clean