X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2735014020 "Portsmouth" Two Piece Toilet

Item: A2735014020
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Round bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
Width 18-7/8"
Flush Type Gravity Flush
Flush Technology Champion 4
Flush Valve Size 4"
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-3/8"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Features SpeedConnect
EverClean
Includes 2 Bolt Caps
Height 34-3/8"
Length 28-3/8"
Overall Size 28-3/8'' x 18-7/8'' x 34-3/8''