Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2645V068C020 "Evolution" 66" Air Tub

Item: A2645V068C020
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Tub Installation Type Drop In
Overall Size 66 x 33 x19-3/4
Length 66"
Width 33"
Depth 19-3/4"
Height to Overflow 12-3/4"
Maximum Water Capacity (Gallons) 58
Control Type Electronic
Number Of Speeds Variable Speed
Drain Included No
Drain Location Reversible
Heater Included Yes
Construction Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean System