X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2555024002 "Town Square" Towel Bar

Item: A2555024002
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Bar Length 24"
Length 2"
Width 26"
Height 2"
Construction Brass
Extension From Wall 3"
Features 24'' Towel Bar