X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2555061002 "Town Square" Paper Holder

Item: A2555061002
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Bar Length 9"
Width 9"
Height 2"
Construction Brass
Extension From Wall 3"
Features Paper Holder, Concealed Mounting