X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2555021002 "Town Square" Towel Ring

Item: A2555021002
Finish: Chrome

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 8-1/4"
Width 7"
Height 8-1/4"
Construction Brass
Extension From Wall 3"
Features Towel Ring