X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2555018002 "Town Square" Towel Bar

Item: A2555018002
Finish: Chrome

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Bar Length 18"
Length 2"
Width 20"
Height 2"
Construction Brass
Extension From Wall 3"
Features 18'' Towel Bar