X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2474016020 "Standard" Two Piece Toilet

Item: A2474016020
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
Width 17-1/4"
Flush Type Gravity Flush
Flush Technology AquaForce
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Features Right Height
Includes "2 Bolt Caps, Design-Matched Molded Wood Seat (5725.064)"
Additional Information Not Available for Sale In California or Texas
Height 33"
Length 29-1/4"
Overall Size 29-1/4'' x 17-1/4'' x 33''