X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2470128WC020 "Stratford" 66" Soaking Tub

Item: A2470128WC020
Finish: White
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 66"
Width 32"
Weight 201 lbs
Pump Horsepower 1-3/5 HP
Construction Americast
Tub Construction Cast Irons / Enamels
Features Acid-Resistant Porcelain Finish, Integral bar Support With Beveled Headrest, End Drain Outlet with Grab Bar, Grab Bar Sold Separately
Gallon Capacity 60
Height 20"