X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2461128WC020 "Cambridge" 60'' x 32''

Item: A2461128WC020
Finish: White
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 17-3/4
Length 60"
Width 32"
Depth 17-3/4"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 50
Number of Jets 6
Control Type Electronic
Drain Location Right
Heater Included No
Construction Americast
Tile Flange Yes
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean